Zoro Homepage

Spk Roller Bs, 60BS34 1 3/16

  • Mfr # 60BS34 1 3/16

  • Zoro # G2461852


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.544
Pitch Dia.
8.1285
Material
Steel
Number of Teeth
34
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS34 1 3/16
Zoro #
G2461852
UPC #
697950307183
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.544
Pitch Dia.
8.1285
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
8.544
Storage Length
8.544
Caliper Diameter
7.6595

Details

Material
Steel
Number of Teeth
34
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
8.7
Surface Treatment
Protective Coating
Stocked Finished Bore
1.1875
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.