Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS34 1

  • Mfr # 60BS34 1

  • Zoro # G2456934


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Number of Teeth
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS34 1
Zoro #
G2456934
UPC #
697950307138
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.544
Pitch Dia.
8.1285
Storage Height
1.25
Caliper Diameter
7.6595
Storage Length
8.544
Storage Width
8.544

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
34
Weight
8.8
Stocked Finished Bore
1
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.