Zoro Homepage

Spk Roller Bs, 60BS35 1 1/8

  • Mfr # 60BS35 1 1/8

  • Zoro # G3326719


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Weight
9
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
8.783
Number of Teeth
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS35 1 1/8
Zoro #
G3326719
UPC #
697950307237
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.783
Pitch Dia.
8.3669
Storage Height
1.25
Caliper Diameter
7.8895
Storage Length
8.783
Storage Width
8.783

Details

Weight
9
Bore Type
Bored to Size
Number of Teeth
35
Material
Steel
Type
Standard Roller Chain
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.