Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS35 1 7/16

  • Mfr # 60BS35 1 7/16

  • Zoro # G3320041


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Weight
8.8
Pitch Dia.
8.3669
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS35 1 7/16
Zoro #
G3320041
UPC #
697950017587
Country of Origin
United States

Dimensions

Pitch Dia.
8.3669
Outside Dia. (In.)
8.783
Length through Bore (In.)
1.25
Caliper Diameter
7.8895
Storage Length
8.783
Storage Height
1.25
Storage Width
8.783

Details

Weight
8.8
Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
35
Number of Rows
1
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.