Zoro Homepage

Spk Roller Bs, 60BS36 1 3/8

  • Mfr # 60BS36 1 3/8

  • Zoro # G3336799


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Weight
9.2
Bore Type
Bored to Size
Pitch Dia.
8.6053
Length through Bore (In.)
1.25
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS36 1 3/8
Zoro #
G3336799
UPC #
697950307312
Country of Origin
United States

Dimensions

Pitch Dia.
8.6053
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.023
Storage Height
1.25
Storage Length
9.023
Caliper Diameter
8.1363
Storage Width
9.023

Details

Weight
9.2
Bore Type
Bored to Size
Number of Teeth
36
Material
Steel
Type
Standard Roller Chain
Number of Rows
1
Stocked Finished Bore
1.375
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.