Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS36 2

  • Mfr # 60BS36 2

  • Zoro # G3315010


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Weight
8.6
Number of Teeth
36
Pitch Dia.
8.6053
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS36 2
Zoro #
G3315010
UPC #
697950307336
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
8.6053
Outside Dia. (In.)
9.023
Storage Width
9.023
Storage Length
9.023
Storage Height
1.25
Caliper Diameter
8.1363

Details

Type
Standard Roller Chain
Weight
8.6
Number of Teeth
36
Material
Steel
Bore Type
Bored to Size
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.