Zoro Homepage

Spk Roller Bs, 60BS37 1 1/4

  • Mfr # 60BS37 1 1/4

  • Zoro # G2458179


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
37
Bore Type
Bored to Size
Chain Number
60
Pitch Dia.
8.8437
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS37 1 1/4
Zoro #
G2458179
UPC #
697950307381
Country of Origin
United States

Dimensions

Pitch Dia.
8.8437
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.262
Storage Width
9.262
Caliper Diameter
8.3667
Storage Height
1.25
Storage Length
9.262

Details

Material
Steel
Number of Teeth
37
Bore Type
Bored to Size
Chain Number
60
Type
Standard Roller Chain
Weight
9.6
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.