Zoro Homepage

Spk Roller Bs, 60BS38 1 1/2

  • Mfr # 60BS38 1 1/2

  • Zoro # G2460854


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bored to Size
Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS38 1 1/2
Zoro #
G2460854
UPC #
697950307503
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Pitch Dia.
9.0822
Storage Height
1.25
Storage Length
9.501
Storage Width
9.501
Caliper Diameter
8.6132

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
38
Type
Standard Roller Chain
Weight
10.3
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.