Zoro Homepage

Spk Roller Bs, 60BS38 1 3/16

  • Mfr # 60BS38 1 3/16

  • Zoro # G3349161


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Pitch Dia.
9.0822
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS38 1 3/16
Zoro #
G3349161
UPC #
697950307541
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Pitch Dia.
9.0822
Caliper Diameter
8.6132
Storage Height
1.25
Storage Width
9.501
Storage Length
9.501

Details

Type
Standard Roller Chain
Material
Steel
Weight
10.4
Bore Type
Bored to Size
Number of Teeth
38
Number of Rows
1
Stocked Finished Bore
1.1875
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.