Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS38 1 5/8

  • Mfr # 60BS38 1 5/8

  • Zoro # G2462808


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Pitch Dia.
9.0822
Material
Steel
Outside Dia. (In.)
9.501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS38 1 5/8
Zoro #
G2462808
UPC #
697950307572
Country of Origin
United States

Dimensions

Pitch Dia.
9.0822
Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Storage Length
9.501
Storage Width
9.501
Storage Height
1.25
Caliper Diameter
8.6132

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Number of Teeth
38
Weight
10.08
Stocked Finished Bore
1.625
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.