Zoro Homepage

Spk Roller Bs, 60BS39 1 1/2

  • Mfr # 60BS39 1 1/2

  • Zoro # G2461478


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.74
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Pitch Dia.
9.3206
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS39 1 1/2
Zoro #
G2461478
UPC #
697950307633
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.74
Length through Bore (In.)
1.25
Pitch Dia.
9.3206
Storage Length
9.74
Storage Height
1.25
Storage Width
9.74
Caliper Diameter
8.844

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
39
Weight
10.8
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.