Zoro Homepage

Spk Roller Bs, 60BS39 1 15/16

  • Mfr # 60BS39 1 15/16

  • Zoro # G2461469


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.3206
Number of Teeth
39
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS39 1 15/16
Zoro #
G2461469
UPC #
697950307664
Country of Origin
United States

Dimensions

Pitch Dia.
9.3206
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.74
Storage Width
9.74
Storage Length
9.74
Storage Height
1.25
Caliper Diameter
8.844

Details

Number of Teeth
39
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
10.2
Stocked Finished Bore
1.9375
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.