Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS39 1 3/4

  • Mfr # 60BS39 1 3/4

  • Zoro # G3371196


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Outside Dia. (In.)
9.74
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS39 1 3/4
Zoro #
G3371196
UPC #
697950307688
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.74
Length through Bore (In.)
1.25
Pitch Dia.
9.3206
Caliper Diameter
8.844
Storage Width
9.74
Storage Length
9.74
Storage Height
1.25

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
39
Weight
10.4
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.