Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS39 1

  • Mfr # 60BS39 1

  • Zoro # G2462780


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
9.3206
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS39 1
Zoro #
G2462780
UPC #
697950307626
Country of Origin
United States

Dimensions

Pitch Dia.
9.3206
Outside Dia. (In.)
9.74
Length through Bore (In.)
1.25
Storage Width
9.74
Storage Length
9.74
Caliper Diameter
8.844
Storage Height
1.25

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
39
Weight
11.4
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.