Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS39 2 3/16

  • Mfr # 60BS39 2 3/16

  • Zoro # G2467093


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
9.74
Material
Steel
Bore Type
Bored to Size
Pitch Dia.
9.3206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS39 2 3/16
Zoro #
G2467093
UPC #
697950307732
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.74
Pitch Dia.
9.3206
Length through Bore (In.)
1.25
Caliper Diameter
8.844
Storage Height
1.25
Storage Length
9.74
Storage Width
9.74

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
39
Weight
9.8
Chain Number
60
Number of Rows
1
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.