Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS39 2

  • Mfr # 60BS39 2

  • Zoro # G2466262


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.74
Pitch Dia.
9.3206
Material
Steel
Number of Teeth
39
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS39 2
Zoro #
G2466262
UPC #
697950307725
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.74
Pitch Dia.
9.3206
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
9.74
Caliper Diameter
8.844
Storage Length
9.74

Details

Material
Steel
Number of Teeth
39
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
10.2
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.