Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS39 2 7/16

  • Mfr # 60BS39 2 7/16

  • Zoro # G2466448


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Number of Teeth
39
Bore Type
Bored to Size
Outside Dia. (In.)
9.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS39 2 7/16
Zoro #
G2466448
UPC #
697950307749
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.74
Length through Bore (In.)
1.25
Pitch Dia.
9.3206
Storage Length
9.74
Caliper Diameter
8.844
Storage Height
1.25
Storage Width
9.74

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
39
Bore Type
Bored to Size
Weight
9.6
Stocked Finished Bore
2.4375
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.