Zoro Homepage

Spk Roller Bs, 60BS40 1 1/2

  • Mfr # 60BS40 1 1/2

  • Zoro # G3357966


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.98
Number of Teeth
40
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS40 1 1/2
Zoro #
G3357966
UPC #
697950017761
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Storage Length
9.98
Storage Height
1.25
Caliper Diameter
9.0901
Storage Width
9.98

Details

Material
Steel
Number of Teeth
40
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
11.2
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.5
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.