Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS40 1 1/4

  • Mfr # 60BS40 1 1/4

  • Zoro # G3377329


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Weight
11.5
Bore Type
Bored to Size
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS40 1 1/4
Zoro #
G3377329
UPC #
697950017747
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Storage Length
9.98
Storage Height
1.25
Caliper Diameter
9.0901
Storage Width
9.98

Details

Weight
11.5
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
40
Material
Steel
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.