Zoro Homepage

Spk Roller Bs, 60BS40 1 1/8

  • Mfr # 60BS40 1 1/8

  • Zoro # G3372882


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Weight
11.4
Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Number of Teeth
40
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS40 1 1/8
Zoro #
G3372882
UPC #
697950307756
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
9.98
Caliper Diameter
9.0901
Storage Width
9.98

Details

Weight
11.4
Number of Teeth
40
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.