Zoro Homepage

Spk Roller Bs, 60BS40 1 3/8

  • Mfr # 60BS40 1 3/8

  • Zoro # G3353851


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.98
Number of Teeth
40
Bore Type
Bored to Size
Type
Standard Roller Chain
Pitch Dia.
9.5591
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS40 1 3/8
Zoro #
G3353851
UPC #
697950307787
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Length through Bore (In.)
1.25
Caliper Diameter
9.0901
Storage Height
1.25
Storage Length
9.98
Storage Width
9.98

Details

Number of Teeth
40
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
11.2
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.