Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS40 1

  • Mfr # 60BS40 1

  • Zoro # G3363030


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
11.5
Pitch Dia.
9.5591
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS40 1
Zoro #
G3363030
UPC #
697950017730
Country of Origin
United States

Dimensions

Pitch Dia.
9.5591
Outside Dia. (In.)
9.98
Length through Bore (In.)
1.25
Storage Width
9.98
Caliper Diameter
9.0901
Storage Length
9.98
Storage Height
1.25

Details

Material
Steel
Weight
11.5
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
40
Number of Rows
1
Stocked Finished Bore
1
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.