Zoro Homepage

Spk Roller Bs, 60BS40 2 3/16

  • Mfr # 60BS40 2 3/16

  • Zoro # G3377642


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
40
Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS40 2 3/16
Zoro #
G3377642
UPC #
697950307817
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Length through Bore (In.)
1.25
Storage Length
9.98
Storage Width
9.98
Storage Height
1.25
Caliper Diameter
9.0901

Details

Bore Type
Bored to Size
Number of Teeth
40
Material
Steel
Type
Standard Roller Chain
Weight
10.4
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.