Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS40 2 7/16

  • Mfr # 60BS40 2 7/16

  • Zoro # G2467288


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
9.5591
Number of Teeth
40
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS40 2 7/16
Zoro #
G2467288
UPC #
697950017785
Country of Origin
United States

Dimensions

Pitch Dia.
9.5591
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.98
Storage Length
9.98
Storage Width
9.98
Caliper Diameter
9.0901
Storage Height
1.25

Details

Bore Type
Bored to Size
Number of Teeth
40
Material
Steel
Type
Standard Roller Chain
Weight
10.1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.