Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS41 1 3/16

  • Mfr # 60BS41 1 3/16

  • Zoro # G3323471


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
10.219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS41 1 3/16
Zoro #
G3323471
UPC #
697950307879
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.219
Pitch Dia.
9.7976
Storage Length
10.219
Caliper Diameter
9.3214
Storage Width
10.219
Storage Height
1.25

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
11.64
Number of Teeth
41
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.