Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS42 1 1/4

  • Mfr # 60BS42 1 1/4

  • Zoro # G3345086


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
12.2
Pitch Dia.
10.0361
Number of Teeth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS42 1 1/4
Zoro #
G3345086
UPC #
697950307978
Country of Origin
United States

Dimensions

Pitch Dia.
10.0361
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.458
Caliper Diameter
9.5671
Storage Height
1.25
Storage Length
10.458
Storage Width
10.458

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
12.2
Number of Teeth
42
Material
Steel
Stocked Finished Bore
1.25
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.