Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS42 1 15/16

  • Mfr # 60BS42 1 15/16

  • Zoro # G3343196


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Weight
11.6
Number of Teeth
42
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS42 1 15/16
Zoro #
G3343196
UPC #
697950307992
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.0361
Outside Dia. (In.)
10.458
Storage Length
10.458
Storage Width
10.458
Storage Height
1.25
Caliper Diameter
9.5671

Details

Weight
11.6
Number of Teeth
42
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.