Zoro Homepage

Spk Roller Bs, 60BS42 1 3/16

  • Mfr # 60BS42 1 3/16

  • Zoro # G3332949


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
42
Type
Standard Roller Chain
Pitch Dia.
10.0361
Weight
12.2
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS42 1 3/16
Zoro #
G3332949
UPC #
697950308005
Country of Origin
United States

Dimensions

Pitch Dia.
10.0361
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.458
Storage Width
10.458
Storage Length
10.458
Caliper Diameter
9.5671
Storage Height
1.25

Details

Number of Teeth
42
Type
Standard Roller Chain
Weight
12.2
Material
Steel
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.