Zoro Homepage

Spk Roller Bs, 60BS43 1 1/2

  • Mfr # 60BS43 1 1/2

  • Zoro # G2466308


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.697
Type
Standard Roller Chain
Number of Teeth
43
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS43 1 1/2
Zoro #
G2466308
UPC #
697950308098
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.697
Pitch Dia.
10.2746
Caliper Diameter
9.7987
Storage Height
1.25
Storage Length
10.697
Storage Width
10.697

Details

Type
Standard Roller Chain
Number of Teeth
43
Material
Steel
Bore Type
Bored to Size
Weight
12.6
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.