Zoro Homepage

Spk Roller Bs, 60BS43 1 3/8

  • Mfr # 60BS43 1 3/8

  • Zoro # G2466253


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
10.2746
Outside Dia. (In.)
10.697
Bore Type
Bored to Size
Number of Teeth
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS43 1 3/8
Zoro #
G2466253
UPC #
697950308159
Country of Origin
United States

Dimensions

Pitch Dia.
10.2746
Outside Dia. (In.)
10.697
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
10.697
Caliper Diameter
9.7987
Storage Length
10.697

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
43
Material
Steel
Weight
12.4
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.