Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS44 1 3/8

  • Mfr # 60BS44 1 3/8

  • Zoro # G2466113


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Outside Dia. (In.)
10.936
Number of Teeth
44
Pitch Dia.
10.5132
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS44 1 3/8
Zoro #
G2466113
UPC #
697950308289
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.936
Pitch Dia.
10.5132
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Length
10.936
Caliper Diameter
10.0442
Storage Width
10.936

Details

Bore Type
Bored to Size
Number of Teeth
44
Material
Steel
Type
Standard Roller Chain
Weight
13.2
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.375
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.