Zoro Homepage

Spk Roller Bs, 60BS44 1 7/16

  • Mfr # 60BS44 1 7/16

  • Zoro # G3320531


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Weight
13
Type
Standard Roller Chain
Outside Dia. (In.)
10.936
Pitch Dia.
10.5132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS44 1 7/16
Zoro #
G3320531
UPC #
697950308302
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
10.936
Pitch Dia.
10.5132
Storage Height
1.25
Caliper Diameter
10.0442
Storage Length
10.936
Storage Width
10.936

Details

Weight
13
Type
Standard Roller Chain
Number of Teeth
44
Bore Type
Bored to Size
Material
Steel
Stocked Finished Bore
1.4375
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.