Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS45 1 1/2

  • Mfr # 60BS45 1 1/2

  • Zoro # G3339188


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Bored to Size
Chain Number
60
Pitch Dia.
10.7517
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS45 1 1/2
Zoro #
G3339188
UPC #
697950017938
Country of Origin
United States

Dimensions

Pitch Dia.
10.7517
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.175
Storage Width
11.175
Storage Length
11.175
Storage Height
1.25
Caliper Diameter
10.2762

Details

Material
Steel
Number of Teeth
45
Bore Type
Bored to Size
Chain Number
60
Type
Standard Roller Chain
Weight
13.6
Number of Rows
1
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.