Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS45 1 15/16

  • Mfr # 60BS45 1 15/16

  • Zoro # G3349861


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.175
Pitch Dia.
10.7517
Weight
13
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS45 1 15/16
Zoro #
G3349861
UPC #
697950017945
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.175
Pitch Dia.
10.7517
Length through Bore (In.)
1.25
Storage Height
1.25
Caliper Diameter
10.2762
Storage Width
11.175
Storage Length
11.175

Details

Weight
13
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
45
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.