Zoro Homepage

Spk Roller Bs, 60BS45 1 1/8

  • Mfr # 60BS45 1 1/8

  • Zoro # G2466831


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
11.175
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS45 1 1/8
Zoro #
G2466831
UPC #
697950298580
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.175
Pitch Dia.
10.7517
Storage Width
11.175
Storage Length
11.175
Caliper Diameter
10.2762
Storage Height
1.25

Details

Number of Teeth
45
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Weight
13.8
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.