Zoro Homepage

Spk Roller Bs, 60BS45 1 3/4

  • Mfr # 60BS45 1 3/4

  • Zoro # G3332571


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Weight
13.2
Bore Type
Bored to Size
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS45 1 3/4
Zoro #
G3332571
UPC #
697950298603
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
10.7517
Outside Dia. (In.)
11.175
Storage Width
11.175
Storage Height
1.25
Storage Length
11.175
Caliper Diameter
10.2762

Details

Weight
13.2
Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
45
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.