Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS45 2

  • Mfr # 60BS45 2

  • Zoro # G3335338


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
10.7517
Length through Bore (In.)
1.25
Weight
13
Number of Teeth
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS45 2
Zoro #
G3335338
UPC #
697950298627
Country of Origin
United States

Dimensions

Pitch Dia.
10.7517
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.175
Caliper Diameter
10.2762
Storage Height
1.25
Storage Width
11.175
Storage Length
11.175

Details

Type
Standard Roller Chain
Weight
13
Number of Teeth
45
Material
Steel
Bore Type
Bored to Size
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.