Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS47 1 15/16

  • Mfr # 60BS47 1 15/16

  • Zoro # G3358596


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
47
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
11.2288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS47 1 15/16
Zoro #
G3358596
UPC #
697950308531
Country of Origin
United States

Dimensions

Pitch Dia.
11.2288
Outside Dia. (In.)
11.654
Length through Bore (In.)
1.25
Storage Length
11.654
Storage Width
11.654
Storage Height
1.25
Caliper Diameter
10.7535

Details

Bore Type
Bored to Size
Number of Teeth
47
Type
Standard Roller Chain
Material
Steel
Weight
14.2
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.