Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS47 1 7/16

  • Mfr # 60BS47 1 7/16

  • Zoro # G3371062


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.654
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Material
Steel
Weight
14.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS47 1 7/16
Zoro #
G3371062
UPC #
697950308586
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.654
Length through Bore (In.)
1.25
Pitch Dia.
11.2288
Caliper Diameter
10.7535
Storage Height
1.25
Storage Length
11.654
Storage Width
11.654

Details

Type
Standard Roller Chain
Material
Steel
Weight
14.6
Bore Type
Bored to Size
Number of Teeth
47
Stocked Finished Bore
1.4375
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.