Zoro Homepage

Spk Roller Bs, 60BS48 1 1/4

  • Mfr # 60BS48 1 1/4

  • Zoro # G3371546


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Weight
15.4
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
1.25
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS48 1 1/4
Zoro #
G3371546
UPC #
697950308647
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.893
Pitch Dia.
11.4673
Caliper Diameter
10.9983
Storage Height
1.25
Storage Width
11.893
Storage Length
11.893

Details

Weight
15.4
Type
Standard Roller Chain
Material
Steel
Number of Teeth
48
Bore Type
Bored to Size
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.