Zoro Homepage

Spk Roller Bs, 60BS48 1 15/16

  • Mfr # 60BS48 1 15/16

  • Zoro # G3377380


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Weight
14.8
Type
Standard Roller Chain
Pitch Dia.
11.4673
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS48 1 15/16
Zoro #
G3377380
UPC #
697950308661
Country of Origin
United States

Dimensions

Pitch Dia.
11.4673
Outside Dia. (In.)
11.893
Length through Bore (In.)
1.25
Storage Length
11.893
Caliper Diameter
10.9983
Storage Width
11.893
Storage Height
1.25

Details

Material
Steel
Number of Teeth
48
Weight
14.8
Type
Standard Roller Chain
Bore Type
Bored to Size
Stocked Finished Bore
1.9375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.