Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS48 1 7/16

  • Mfr # 60BS48 1 7/16

  • Zoro # G3374389


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.893
Number of Teeth
48
Pitch Dia.
11.4673
Bore Type
Bored to Size
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS48 1 7/16
Zoro #
G3374389
UPC #
697950308715
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.893
Pitch Dia.
11.4673
Length through Bore (In.)
1.25
Storage Width
11.893
Storage Height
1.25
Storage Length
11.893
Caliper Diameter
10.9983

Details

Number of Teeth
48
Bore Type
Bored to Size
Weight
15.8
Type
Standard Roller Chain
Material
Steel
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.