Zoro Homepage

Spk Roller Bs, 60BS49 1 1/8

  • Mfr # 60BS49 1 1/8

  • Zoro # G2467111


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
49
Material
Steel
Outside Dia. (In.)
12.132
Pitch Dia.
11.7059
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS49 1 1/8
Zoro #
G2467111
UPC #
697950308784
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.132
Pitch Dia.
11.7059
Length through Bore (In.)
1.25
Caliper Diameter
11.2309
Storage Length
12.132
Storage Height
1.25
Storage Width
12.132

Details

Type
Standard Roller Chain
Number of Teeth
49
Material
Steel
Bore Type
Bored to Size
Weight
15.69
Stocked Finished Bore
1.125
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.