Zoro Homepage

Spk Roller Bs, 60BS49 1 7/16

  • Mfr # 60BS49 1 7/16

  • Zoro # G2446784


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
49
Pitch Dia.
11.7059
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS49 1 7/16
Zoro #
G2446784
UPC #
697950308845
Country of Origin
United States

Dimensions

Pitch Dia.
11.7059
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.132
Storage Length
12.132
Storage Height
1.25
Caliper Diameter
11.2309
Storage Width
12.132

Details

Material
Steel
Number of Teeth
49
Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
15.6
Number of Rows
1
Stocked Finished Bore
1.4375
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.