Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS50 1 1/2

  • Mfr # 60BS50 1 1/2

  • Zoro # G3353556


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Weight
16
Material
Steel
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.371
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS50 1 1/2
Zoro #
G3353556
UPC #
697950308890
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.371
Pitch Dia.
11.9445
Storage Width
12.371
Storage Height
1.25
Storage Length
12.371
Caliper Diameter
11.4755

Details

Bore Type
Bored to Size
Weight
16
Material
Steel
Number of Teeth
50
Type
Standard Roller Chain
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.