Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS50 1 1/4

  • Mfr # 60BS50 1 1/4

  • Zoro # G2445831


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
11.9445
Length through Bore (In.)
1.25
Number of Teeth
50
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS50 1 1/4
Zoro #
G2445831
UPC #
697950308906
Country of Origin
United States

Dimensions

Pitch Dia.
11.9445
Length through Bore (In.)
1.25
Outside Dia. (In.)
12.371
Storage Height
1.25
Storage Width
12.371
Storage Length
12.371
Caliper Diameter
11.4755

Details

Type
Standard Roller Chain
Number of Teeth
50
Bore Type
Bored to Size
Material
Steel
Weight
16.6
Stocked Finished Bore
1.25
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.