Zoro Homepage

Spk Roller Bs, 60BS50 1 1/8

  • Mfr # 60BS50 1 1/8

  • Zoro # G2443591


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Outside Dia. (In.)
12.371
Pitch Dia.
11.9445
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS50 1 1/8
Zoro #
G2443591
UPC #
697950308913
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.371
Pitch Dia.
11.9445
Length through Bore (In.)
1.25
Storage Length
12.371
Caliper Diameter
11.4755
Storage Width
12.371
Storage Height
1.25

Details

Number of Teeth
50
Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Weight
16.23
Surface Treatment
Protective Coating
Stocked Finished Bore
1.125
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.