Zoro Homepage

Spk Roller Bs, 60BS50 2 3/16

  • Mfr # 60BS50 2 3/16

  • Zoro # G3342539


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
50
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Weight
15.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS50 2 3/16
Zoro #
G3342539
UPC #
697950308999
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.371
Pitch Dia.
11.9445
Storage Length
12.371
Caliper Diameter
11.4755
Storage Height
1.25
Storage Width
12.371

Details

Material
Steel
Number of Teeth
50
Type
Standard Roller Chain
Weight
15.2
Bore Type
Bored to Size
Stocked Finished Bore
2.1875
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.