Zoro Homepage

Spk Roller Bs, 60BS51 1 1/4

  • Mfr # 60BS51 1 1/4

  • Zoro # G2445229


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.61
Pitch Dia.
12.1831
Number of Teeth
51
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS51 1 1/4
Zoro #
G2445229
UPC #
697950309033
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.61
Pitch Dia.
12.1831
Storage Width
12.61
Caliper Diameter
11.7083
Storage Length
12.61
Storage Height
1.25

Details

Number of Teeth
51
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
16.69
Stocked Finished Bore
1.25
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.