Zoro Homepage

Spk Roller Bs, 60BS51 1

  • Mfr # 60BS51 1

  • Zoro # G2446014


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Number of Teeth
51
Bore Type
Bored to Size
Material
Steel
Pitch Dia.
12.1831
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS51 1
Zoro #
G2446014
UPC #
697950309019
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
12.1831
Outside Dia. (In.)
12.61
Storage Width
12.61
Storage Length
12.61
Caliper Diameter
11.7083
Storage Height
1.25

Details

Number of Teeth
51
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
16.8
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.